missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Polysiloxane phase with autoselective polarity is ideal for MSD and PND detectors in gas chromatography.
- Medium polar phase without CN groups is unique from Macherey-Nagel—No similar phases
- Analytes determine the polarity of the phase, somewhere between the nonpolar OPTIMA™ 5 to the midpolar OPTIMA™ 1701
- Each column is individually tested and supplied with test certificate
- Maximum temperatures:
- For columns with 0.1–0.32mm ID: 340°C for isothermal operations, 360°C for short isotherms in a temperature program
- For columns with 0.53mm ID: 320°C for isothermal operations, 340°C for short isotherms in a temperature program
Specifications
Specifications
| Diameter (Metric) | 0.8 mm |
| For Use With (Equipment) | Ideal for MSD and PND Detectors |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Optima™ d-3 |
| USP Type | G49 |
| For Use With (Application) | Gas Chromatography (GC) |
| Temperature Range | 320°C to 340°C |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?