missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 624 LB GC Capillary Column
£625.00 - £1045.00
Specifications
Diameter (Metric) | 0.5 mm |
---|---|
Diameter (Metric) Inner | 0.32 mm |
Stationary Phase | Optima™ 624 LB |
USP Type | G1, G2, G38 |
Type | GC Capillary Column |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12492840
|
Macherey-Nagel™
726786.30 |
30 m |
£625.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
12402850
|
Macherey-Nagel™
726786.50 |
50 m |
£1045.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Specifications
0.5 mm | |
Optima™ 624 LB | |
GC Capillary Column | |
280°C to 300°C | |
1 Each |
0.32 mm | |
G1, G2, G38 | |
Gas Chromatography (GC) | |
1.8 μm |