missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 624 LB GC Capillary Column
Brand: Macherey-Nagel™ 726786.30
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.32 mm | |
GC Capillary Column | |
Optima™ 624 LB | |
280°C to 300°C | |
30 m |
G1, G2, G38 | |
0.5 mm | |
Gas Chromatography (GC) | |
1.8 μm | |
1 Each |