missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 624 GC Capillary Column

Product Code. 10318361 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
25 m
30 m
50 m
Diameter (Metric) Inner:
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1.1 μm
1.4 μm
1.8 μm
3 μm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10318361 50 m 0.25 mm 1.4 μm Each
10431092 25 m 0.25 mm 1.4 μm Each
10236281 25 m 0.2 mm 1.1 μm Each
10705962 25 m 0.32 mm 1.8 μm Each
10640542 25 m 0.53 mm 3 μm Each
10167451 30 m 0.53 mm 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10318361 Supplier Macherey-Nagel™ Supplier No. 726785.50
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.25 mm
Stationary Phase Optima™ 624
USP Type G1, G2, G38
For Use With (Application) Environmental Analysis
Temperature Range 280°C to 300°C
Film Thickness 1.4 μm
Length (Metric) 50 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.