missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Medium polar phase composed of 6% cyanopropyl-phenyl / 94% dimethylpolysiloxane for use in gas chromatography.
- Recommended for environmental analyses
- Similar phases: HP-624, HP-VOC, DB-624, DB-VRX, SPB-624, CP-624, Rtx-624, Rtx-Volatiles, 007-624, BP624, VOCOL
- Each column is individually tested and supplied with test certificate
- Maximum temperature 280°C for isothermal operation, 300°C for short isotherms in a temperature program
Specifications
Specifications
| Diameter (Metric) | 0.4 mm |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Optima™ 624 |
| USP Type | G43 |
| For Use With (Application) | Gas Chromatography (GC) |
| Temperature Range | 280°C to 300°C |
| Film Thickness | 1.4 μm |
| Length (Metric) | 30 m |
| Quantity | 1 Each |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?