missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ OPTIMA™ 624 GC Capillary Column

Recommended for environmental analyses. Macherey-Nagel™ OPTIMA™ 624 GC Capillary Columns are high-performance, medium polar phase columns of 6% cyanopropyl-phenyl and 94% dimethylpolysiloxane for use in gas chromatography. Available in a range of diameters, lengths and film thicknesses.

Brand:  Macherey-Nagel™ 726787.30

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10209891

  • £545.00 / Each
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

Medium polar phase composed of 6% cyanopropyl-phenyl / 94% dimethylpolysiloxane for use in gas chromatography.

  • Recommended for environmental analyses
  • Similar phases: HP-624, HP-VOC, DB-624, DB-VRX, SPB-624, CP-624, Rtx-624, Rtx-Volatiles, 007-624, BP624, VOCOL
  • Each column is individually tested and supplied with test certificate
  • Maximum temperature 280°C for isothermal operation, 300°C for short isotherms in a temperature program
Specifications

Specifications

0.32 mm
GC Capillary Column
Optima™ 624
280°C to 300°C
30 m
G43
0.5 mm
Gas Chromatography (GC)
1.8 μm
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers