missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 624 GC Capillary Column
£510.00 - £845.00
Specifications
Stationary Phase | Optima™ 624 |
---|---|
USP Type | G1, G2, G38 |
Type | GC Capillary Column |
Temperature Range | 280°C to 300°C |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
10431092
|
Macherey-Nagel™
726785.25 |
0.25 mm | 25 m | 1.4 μm |
£510.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
10236281
|
Macherey-Nagel™
726784.25 |
0.2 mm | 25 m | 1.1 μm |
£510.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
10705962
|
Macherey-Nagel™
726787.25 |
0.32 mm | 25 m | 1.8 μm |
£545.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
10640542
|
Macherey-Nagel™
726789.25 |
0.53 mm | 25 m | 3 μm |
£630.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
10167451
|
Macherey-Nagel™
726789.30 |
0.53 mm | 30 m | 3 μm |
£630.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
10318361
|
Macherey-Nagel™
726785.50 |
0.25 mm | 50 m | 1.4 μm |
£845.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
Specifications
Optima™ 624 | |
GC Capillary Column | |
1 Each |
G1, G2, G38 | |
280°C to 300°C |