missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 5 Performance GC Capillary Column
Brand: Macherey-Nagel™ 726313.10
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.32 mm | |
High Performance GC Capillary Column | |
Optima™ 5 | |
340°C | |
10 m |
G27 | |
0.5 mm | |
Gas Chromatography (GC) | |
0.1 μm | |
1 Each |