missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 5 Performance GC Capillary Column

Product Code. 10042991 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Film Thickness:
0.1 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
3 μm
5 μm
Unit Size:
Each
Pack of 15
Pack of 50
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Film Thickness unitSize
10042991 50 m 3 μm Each
10421472 10 m 0.1 μm Each
10368351 15 m 0.1 μm Each
10629961 15 m 0.25 μm Each
10516161 15 m 1 μm Each
10194701 15 m 5 μm Pack of 15
12897361 15 m 5 μm Each
10266321 25 m 0.1 μm Each
10556861 25 m 0.35 μm Each
10236421 25 m 0.25 μm Each
10459551 25 m 0.5 μm Each
10490312 25 m 1 μm Each
10577041 25 m 3 μm Each
10104711 25 m 5 μm Each
10378351 30 m 0.1 μm Each
10195031 30 m 0.25 μm Each
10728432 30 m 0.35 μm Each
10053001 30 m 0.5 μm Each
10680912 30 m 1 μm Each
10776132 30 m 3 μm Each
10134941 50 m 0.1 μm Each
10308171 30 m 5 μm Each
10378541 50 m 0.25 μm Each
10489741 50 m 0.35 μm Each
10012871 50 m 1 μm Pack of 50
10195081 50 m 0.5 μm Each
10092961 60 m 0.1 μm Each
10640152 60 m 0.25 μm Each
10641112 60 m 0.35 μm Each
10216661 60 m 0.5 μm Each
10194551 60 m 1 μm Each
10052991 60 m 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 10042991 Supplier Macherey-Nagel™ Supplier No. 726809.50
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type High Performance GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 5
USP Type G27
For Use With (Application) Gas Chromatography (GC)
Temperature Range 340°C
Film Thickness 3 μm
Length (Metric) 50 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.