missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 5 MS GC Capillary Column

Product Code. 10254092 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
12 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.2 mm
0.25 mm
0.32 mm
Film Thickness:
0.2 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10254092 30 m 0.32 mm 0.5 μm Each
10556691 25 m 0.2 mm 0.2 μm Each
10256801 12 m 0.2 mm 0.2 μm Each
10546501 25 m 0.2 mm 0.35 μm Each
10471272 25 m 0.32 mm 1 μm Each
10610342 30 m 0.25 mm 0.25 μm Each
10639381 12 m 0.2 mm 0.35 μm Each
10479161 15 m 0.25 mm 0.25 μm Each
10506331 50 m 0.2 mm 0.2 μm Each
10348301 30 m 0.32 mm 0.25 μm Each
10679951 50 m 0.2 mm 0.35 μm Each
10708432 60 m 0.25 mm 0.25 μm Each
10620342 30 m 0.25 mm 0.5 μm Each
10688991 50 m 0.32 mm 1 μm Each
10429551 30 m 0.25 mm 1 μm Each
10286221 60 m 0.32 mm 1 μm Each
10536331 60 m 0.25 mm 0.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 10254092 Supplier Macherey-Nagel™ Supplier No. 726213.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 5 MS
USP Type G27, G36
For Use With (Application) GC/MS, ECD
Temperature Range 320°C to 340°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.