missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 5 High Performance GC Capillary Column

Product Code. 10194791 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.2 mm
0.25 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
2 μm
5 μm
Unit Size:
Each
Pack of 10
44 product options available for selection
Product selection table with 44 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10194791 25 m 0.53 mm 1 μm Each
10621302 10 m 0.25 mm 0.25 μm Each
10236561 10 m 0.53 mm 0.5 μm Pack of 10
10746702 10 m 0.53 mm 1 μm Each
10337971 10 m 0.53 mm 2 μm Each
10206231 15 m 0.53 mm 1 μm Each
10775932 15 m 0.25 mm 0.25 μm Each
10630732 10 m 0.53 mm 5 μm Each
10266371 25 m 0.25 mm 0.1 μm Each
10002861 25 m 0.25 mm 0.25 μm Each
10650342 25 m 0.25 mm 0.35 μm Each
10092901 25 m 0.25 mm 0.5 μm Each
10144991 25 m 0.25 mm 1 μm Each
10620352 25 m 0.2 mm 0.1 μm Each
10286421 25 m 0.2 mm 0.2 μm Each
10155091 25 m 0.2 mm 0.35 μm Each
10786142 25 m 0.2 mm 0.5 μm Each
10690912 25 m 0.53 mm 0.5 μm Each
10631302 25 m 0.53 mm 2 μm Each
10105091 25 m 0.53 mm 5 μm Each
10649961 30 m 0.25 mm 0.1 μm Each
10609001 30 m 0.25 mm 0.25 μm Each
10378591 30 m 0.25 mm 0.35 μm Each
10777082 30 m 0.25 mm 0.5 μm Each
10699571 30 m 0.25 mm 1 μm Each
10022871 30 m 0.53 mm 0.5 μm Each
10378301 30 m 0.53 mm 1 μm Each
10546681 30 m 0.53 mm 2 μm Each
10461472 30 m 0.53 mm 5 μm Each
10062991 50 m 0.25 mm 0.1 μm Each
10739752 50 m 0.25 mm 0.25 μm Each
10165131 50 m 0.25 mm 0.35 μm Each
10536511 50 m 0.25 mm 0.5 μm Each
10715962 50 m 0.2 mm 0.35 μm Each
10194941 50 m 0.2 mm 0.2 μm Each
10144801 50 m 0.25 mm 1 μm Each
10063051 50 m 0.2 mm 0.5 μm Each
10206851 50 m 0.53 mm 2 μm Each
10266611 50 m 0.53 mm 5 μm Each
10690722 60 m 0.25 mm 0.35 μm Each
10460892 60 m 0.25 mm 0.25 μm Each
10556681 60 m 0.25 mm 0.5 μm Each
10216851 60 m 0.53 mm 2 μm Each
10104851 60 m 0.25 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 44 options available.
44 options
This item is not returnable. View return policy
Product Code. 10194791 Supplier Macherey-Nagel™ Supplier No. 726541.25
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.8 mm
Type High Performance GC Capillary Column
Diameter (Metric) Inner 0.53 mm
Stationary Phase Optima™ 5
USP Type G27
For Use With (Application) Gas Chromatography (GC)
Temperature Range 340°C
Film Thickness 1 μm
Length (Metric) 25 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.