missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 225 GC Capillary Column

Product Code. 10236371 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10236371 50 m 0.32 mm Each
10335642 10 m 0.1 mm Each
10226421 25 m 0.25 mm Each
10398491 30 m 0.25 mm Each
10619961 50 m 0.25 mm Each
10630152 60 m 0.25 mm Each
10441662 25 m 0.32 mm Each
10276321 30 m 0.32 mm Each
10144941 15 m 0.25 mm Each
10461852 60 m 0.32 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10236371 Supplier Macherey-Nagel™ Supplier No. 726352.50
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 225
USP Type G1, G2, G38
For Use With (Application) Gas Chromatography (GC)
Temperature Range 260°C to 280°C
Film Thickness 0.25 μm
Length (Metric) 50 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.