missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 210 GC Capillary Column

Product Code. 10082991 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10082991 30 m 0.25 mm 0.5 μm Each
10680332 15 m 0.32 mm 0.25 μm Each
10596691 25 m 0.32 mm 0.5 μm Each
10715942 30 m 0.25 mm 0.25 μm Each
10515571 25 m 0.25 mm 0.25 μm Each
10505571 15 m 0.25 mm 0.25 μm Each
10786502 30 m 0.32 mm 0.25 μm Each
10516871 30 m 0.32 mm 0.5 μm Each
10216901 50 m 0.25 mm 0.25 μm Each
10003011 50 m 0.25 mm 0.5 μm Each
10630722 50 m 0.32 mm 0.25 μm Each
10618621 60 m 0.25 mm 0.25 μm Each
10226231 60 m 0.32 mm 0.25 μm Each
10398351 50 m 0.32 mm 0.5 μm Each
10368441 60 m 0.25 mm 0.5 μm Each
10308361 60 m 0.32 mm 0.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10082991 Supplier Macherey-Nagel™ Supplier No. 726874.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.25 mm
Stationary Phase Optima™ 210
USP Type G1, G2, G38
For Use With (Application) Gas Chromatography (GC)
Temperature Range 260°C to 280°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.