missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 1701 High Performance GC Capillary Column

Product Code. 10429941 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
Pack of 50
37 product options available for selection
Product selection table with 37 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10429941 30 m 0.32 mm 1 μm Each
10506511 10 m 0.25 mm 0.25 μm Each
10328071 10 m 0.32 mm 0.25 μm Each
10022931 10 m 0.53 mm 1 μm Each
10526681 15 m 0.25 mm 0.25 μm Each
10671492 15 m 0.32 mm 0.25 μm Each
10758622 15 m 0.53 mm 0.5 μm Each
10052951 15 m 0.53 mm 1 μm Each
10736702 25 m 0.25 mm 0.25 μm Each
10419751 25 m 0.2 mm 0.5 μm Each
10002911 25 m 0.32 mm 0.25 μm Each
10032851 25 m 0.32 mm 0.35 μm Each
10526501 25 m 0.32 mm 0.5 μm Each
10505551 25 m 0.32 mm 1 μm Each
10296751 25 m 0.53 mm 0.5 μm Each
10276941 30 m 0.25 mm 0.25 μm Each
10012921 30 m 0.25 mm 0.5 μm Each
10114711 30 m 0.25 mm 1 μm Each
10144561 30 m 0.32 mm 0.25 μm Each
10338401 25 m 0.53 mm 1 μm Each
10776512 30 m 0.32 mm 0.35 μm Each
10032951 30 m 0.32 mm 0.5 μm Each
10681492 30 m 0.53 mm 0.5 μm Each
10348401 30 m 0.53 mm 1 μm Each
10491272 50 m 0.25 mm 0.25 μm Each
10649771 50 m 0.2 mm 0.5 μm Each
10420322 50 m 0.32 mm 0.25 μm Pack of 50
10489551 50 m 0.32 mm 0.35 μm Each
10768042 50 m 0.32 mm 0.5 μm Each
10795932 50 m 0.53 mm 0.5 μm Each
10523602 50 m 0.32 mm 1 μm Each
10797272 60 m 0.25 mm 0.5 μm Each
10516511 60 m 0.25 mm 0.25 μm Each
10246941 60 m 0.32 mm 0.25 μm Each
10042851 60 m 0.32 mm 0.35 μm Each
10246271 60 m 0.32 mm 0.5 μm Each
10595381 60 m 0.32 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
37 options
This item is not returnable. View return policy
Product Code. 10429941 Supplier Macherey-Nagel™ Supplier No. 726929.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type High Performance GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 1701
USP Type G46
For Use With (Application) Gas Chromatography (GC)
Temperature Range 300°C to 320°C
Film Thickness 1 μm
Length (Metric) 30 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.