missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 17 GC Capillary Column

Product Code. 10256561 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
12 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.2 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10256561 50 m 0.25 mm 0.5 μm Each
10610352 10 m 0.1 mm 0.1 μm Each
10736322 10 m 0.53 mm 1 μm Each
10400902 15 m 0.53 mm 1 μm Each
10596851 12 m 0.2 mm 0.2 μm Each
10747852 25 m 0.25 mm 0.15 μm Each
10194651 15 m 0.25 mm 0.25 μm Each
10174891 25 m 0.2 mm 0.2 μm Each
10012981 25 m 0.25 mm 0.5 μm Each
10608621 25 m 0.25 mm 0.25 μm Each
10082961 25 m 0.2 mm 0.5 μm Each
10639191 25 m 0.32 mm 0.25 μm Each
10409171 30 m 0.25 mm 0.5 μm Each
10276221 30 m 0.25 mm 0.25 μm Each
10479551 25 m 0.32 mm 0.35 μm Each
10689571 30 m 0.32 mm 0.25 μm Each
10226471 25 m 0.53 mm 1 μm Each
10042951 25 m 0.32 mm 0.5 μm Each
10266221 30 m 0.25 mm 0.15 μm Each
10358451 30 m 0.32 mm 0.15 μm Each
10786702 30 m 0.32 mm 0.35 μm Each
10236471 30 m 0.53 mm 1 μm Each
10431852 30 m 0.32 mm 0.5 μm Each
10748042 50 m 0.25 mm 0.15 μm Each
10421662 50 m 0.25 mm 0.25 μm Each
10556511 50 m 0.2 mm 0.2 μm Each
10338451 50 m 0.2 mm 0.5 μm Each
10787082 50 m 0.32 mm 0.25 μm Each
10296561 50 m 0.32 mm 0.35 μm Each
10184941 50 m 0.32 mm 0.5 μm Each
10536501 60 m 0.25 mm 0.25 μm Each
10576511 60 m 0.25 mm 0.5 μm Each
10481272 60 m 0.25 mm 0.15 μm Each
10318261 60 m 0.32 mm 0.25 μm Each
10595371 60 m 0.32 mm 0.35 μm Each
10586691 60 m 0.32 mm 0.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
This item is not returnable. View return policy
Product Code. 10256561 Supplier Macherey-Nagel™ Supplier No. 726067.50
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.25 mm
Stationary Phase Optima™ 17
USP Type G1, G2, G38
For Use With (Application) Steroids Analysis, Pesticide Analysis, Drug Analysis
Temperature Range 320°C to 340°C
Film Thickness 0.5 μm
Length (Metric) 50 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.