missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 MS GC Capillary Column
Brand: Macherey-Nagel™ 726205.60
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
GC Capillary Column | |
Optima™ 1 MS | |
340°C to 360°C | |
60 m |
G1, G2, G38 | |
0.4 mm | |
Gas Chromatography (GC), ECD, General Analyses at Trace Level | |
0.25 μm | |
1 Each |