missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 1 MS GC Capillary Column

Product Code. 10318071 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
12 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.2 mm
0.25 mm
0.32 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10318071 60 m 0.32 mm Each
10400132 15 m 0.25 mm Each
10124561 30 m 0.25 mm Each
10134561 60 m 0.25 mm Each
10256611 25 m 0.2 mm Each
10409941 30 m 0.32 mm Each
10052871 12 m 0.2 mm Each
10155181 50 m 0.2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10318071 Supplier Macherey-Nagel™ Supplier No. 726202.60
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 1 MS
USP Type G1, G2, G38
For Use With (Application) GC/MS, ECD, General Analyses at Trace Level
Temperature Range 340°C to 360°C
Film Thickness 0.25 μm
Length (Metric) 60 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.