missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 High Performance GC Capillary Column
Brand: Macherey-Nagel™ 726931.30
Additional Details : Weight : 0.50000kg
Specifications
0.32 mm | |
High Performance GC Capillary Column | |
Optima™ 1 | |
340°C | |
30 m |
G1, G2, G38 | |
0.5 mm | |
Gas Chromatography (GC) | |
5 μm | |
1 Each |