missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 High Performance GC Capillary Column
£510.00 - £970.00
Specifications
Stationary Phase | Optima™ 1 |
---|---|
USP Type | G1, G2, G38 |
Type | High Performance GC Capillary Column |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10207583
|
Macherey-Nagel™
726832.25 |
0.2 mm | 25 m |
£510.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
10601122
|
Macherey-Nagel™
726805.60 |
0.32 mm | 60 m |
£970.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
10240972
|
Macherey-Nagel™
726931.30 |
0.32 mm | 30 m |
£545.00
Pack of 30 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
Specifications
Optima™ 1 | |
G1, G2, G38 | |
High Performance GC Capillary Column | |
1 Each |