missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm OD, Thick Film

Product Code. 10296611 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
50 m
Film Thickness:
3 μm
5 μm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Film Thickness unitSize
10296611 25 m 3 μm Each
10760375 50 m 5 μm Each
10256901 25 m 5 μm Each
10505391 10 m 5 μm Each
10327931 30 m 3 μm Each
10468981 50 m 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10296611 Supplier Macherey-Nagel™ Supplier No. 726805.25
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for separation of components according to boiling points. Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm O.D., Thick Film are non-polar phase columns with 100% dimethylpolysiloxane for use in gas chromatography. Available in a range of lengths and film thicknesses.

Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.

  • Thick film columns are especially recommended for solvent analysis
  • Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
  • Each column is individually tested and supplied with test certificate
  • Maximum temperatures: 300°C for isothermal operation, 320°C for short isotherms in a temperature program

Specifications

Diameter (Metric) 0.5 mm
Type High Performance GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 1
USP Type G1, G2, G38
For Use With (Application) Separation of Components According to Boiling Points Analysis
Temperature Range 300°C to 320°C
Film Thickness 3 μm
Length (Metric) 25 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.