missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.8mm O.D.

Product Code. 10286941 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
Film Thickness:
0.5 μm
1 μm
2 μm
5 μm
Temperature Range:
300°C to 320°C
320°C to 340°C
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Film Thickness Temperature Range unitSize
10286941 30 m 1 μm 320°C to 340°C Each
10649191 15 m 1 μm 320°C to 340°C Each
10318211 25 m 1 μm 320°C to 340°C Each
10566851 10 m 1 μm 320°C to 340°C Each
10449741 25 m 0.5 μm 320°C to 340°C Each
10023001 30 m 0.5 μm 320°C to 340°C Each
10052831 25 m 2 μm 320°C to 340°C Each
10226561 30 m 2 μm 320°C to 340°C Each
10706142 10 m 5 μm 300°C to 320°C Each
10368641 25 m 5 μm 300°C to 320°C Each
10165181 30 m 5 μm 300°C to 320°C Each
10601502 50 m 5 μm 300°C to 320°C Each
10459741 10 m 2 μm 320°C to 340°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10286941 Supplier Macherey-Nagel™ Supplier No. 726529.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for separation of components according to boiling points. Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.8mm O.D. are non-polar phase columns with 100% dimethylpolysiloxane for use in gas chromatography. Available in a range of lengths and film thicknesses.

Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.

  • Thick film columns (≥3μm film) are especially recommended for solvent analysis
  • Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
  • Each column is individually tested and supplied with test certificate
  • Maximum temperatures:
    • Columns with films <3μm: 320°C for isothermal operation, 340°C for short isotherms in a temperature program
    • Columns with films >3μm: 300°C for isothermal operation, 320°C for short isotherms in a temperature program

Specifications

Diameter (Metric) 0.8 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.53 mm
Stationary Phase Optima™ 1
USP Type G1, G2, G38
For Use With (Application) Separation of Components According to Boiling Points Analysis
Temperature Range 320°C to 340°C
Film Thickness 1 μm
Length (Metric) 30 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.