missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm O.D.

Product Code. 10308261 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Film Thickness:
0.1 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
Pack of 25
Pack of 30
Pack of 50
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Film Thickness unitSize
10308261 60 m 0.5 μm Each
10043011 10 m 0.1 μm Each
10796312 10 m 0.25 μm Each
10576671 10 m 1 μm Each
10154701 10 m 0.5 μm Each
10536681 15 m 0.25 μm Each
10439741 15 m 1 μm Each
10206661 25 m 0.1 μm Each
10619001 25 m 0.25 μm Each
10114751 25 m 0.5 μm Pack of 25
10246471 25 m 0.35 μm Each
10556501 25 m 1 μm Each
10266701 30 m 0.1 μm Each
10194601 30 m 0.25 μm Each
10012931 30 m 0.5 μm Pack of 30
10451472 30 m 0.35 μm Each
10327971 50 m 0.1 μm Pack of 50
10206421 30 m 1 μm Each
10503792 50 m 0.25 μm Each
10505381 50 m 0.35 μm Each
10566681 50 m 0.5 μm Pack of 50
10640532 50 m 1 μm Pack of 50
10556331 60 m 0.1 μm Each
10629191 60 m 0.25 μm Each
10351292 60 m 1 μm Each
10206571 60 m 0.35 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 10308261 Supplier Macherey-Nagel™ Supplier No. 726304.60
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for separation of components according to boiling points. Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm O.D. are non-polar phase columns with 100% dimethylpolysiloxane for use in gas chromatography. Available in a range of lengths and film thicknesses.

Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.

  • Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
  • Each column is individually tested and supplied with test certificate
  • Maximum temperatures: 340°C for isothermal operation, 360°C for short isotherms in a temperature program

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 1
USP Type G1, G2, G38
For Use With (Application) Separation of Components According to Boiling Points Analysis
Temperature Range 340°C to 360°C
Film Thickness 0.5 μm
Length (Metric) 60 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.