missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Optima™ 1 Capillary Column for GC

Product Code. 10145181 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.2 mm
0.25 mm
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.35 μm
0.4 μm
0.5 μm
1 μm
Unit Size:
Each
Pack of 10
Pack of 30
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10145181 30 m 0.25 mm 0.5 μm Each
10798422 20 m 0.1 mm 0.4 μm Each
10442042 15 m 0.25 mm 0.1 μm Each
10421852 20 m 0.1 mm 0.1 μm Each
10398441 10 m 0.25 mm 0.1 μm Each
10516331 10 m 0.25 mm 0.25 μm Each
10239551 10 m 0.1 mm 0.1 μm Pack of 10
10516681 15 m 0.25 mm 0.25 μm Each
10368591 10 m 0.25 mm 0.5 μm Each
10679761 25 m 0.25 mm 0.1 μm Each
10154461 25 m 0.25 mm 0.25 μm Each
10012851 25 m 0.25 mm 0.5 μm Each
10596151 30 m 0.25 mm 0.1 μm Each
10114511 30 m 0.25 mm 0.25 μm Pack of 30
10490122 50 m 0.25 mm 0.25 μm Each
10556531 25 m 0.25 mm 1 μm Each
10256851 50 m 0.25 mm 1 μm Each
10535302 30 m 0.25 mm 1 μm Each
10347971 50 m 0.25 mm 0.5 μm Each
10003001 60 m 0.25 mm 0.1 μm Each
10296651 60 m 0.25 mm 0.25 μm Each
10022851 60 m 0.25 mm 0.5 μm Each
10726132 60 m 0.25 mm 1 μm Each
10164561 50 m 0.2 mm 0.35 μm Each
10206811 12 m 0.2 mm 0.2 μm Each
10595541 25 m 0.2 mm 0.2 μm Each
10154561 12 m 0.2 mm 0.35 μm Each
10525391 50 m 0.2 mm 0.2 μm Each
10716332 25 m 0.2 mm 0.35 μm Each
10032911 50 m 0.2 mm 0.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 10145181 Supplier Macherey-Nagel™ Supplier No. 726081.30
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.25 mm
Stationary Phase Optima™ 1
USP Type G1, G2, G38
For Use With (Application) Separation of Components According to Boiling Points Analysis
Temperature Range 340°C to 360°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.