missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ On-Column Injection Syringes with Removable Needles
Useful for the analysis of thermally unstable samples and avoids boiling point discrimination.
£102.00 - £133.00
Specifications
Diameter (Metric) Outer | 6.6 mm |
---|---|
Product Type | Gastight Syringe |
Volume (Metric) | 10 μL |
Needle Point Style | 3 |
Connection Type | Removable |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11572255
|
Hamilton™
87404 |
1700 Series |
£102.00
Each |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11520082
|
Hamilton™
87405 |
1800 Series |
£133.00
Each |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- On-column injection employs the direct introduction of the liquid sample into the column
- Uses point style 3 syringes
- Point style 3 adapted to the typical septum of the on-column injector
- Needles adjusted to the inner diameter of the column
Specifications
6.6 mm | |
10 μL | |
Removable |
Gastight Syringe | |
3 |