missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F2 Proof Line Knob Weight with DAkkS Certificate
Polished non-magnetizable calibration weights. Sartorius™ OIML Class F2 Proof Line Knob Weight with DAkkS Certificate is constructed of special steel and supplied in a plastic case.
Brand: Sartorius™ YCW314-AC-02
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Special Stainless steel construction with a density of 7,950 kg/m3
- Complies with OIML R111-1 International Recommentation
- DAkkS Certified
Specifications
Proof Line Weight | |
OIML Class F2 | |
7,950kg/m3 |
DAkkS calibration certificate | |
Stainless Steel | |
1 g |