Learn More
Sartorius™ OIML Class F1 Proof Line Weight Set without Certificate
Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class F1 Proof LIne Weight Set without Certificate is supplied with gloves, tweezers and brush in high-quality plastic case
Brand: Sartorius™ YCS01-253-AC-00
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Values 1 to 5mg: Aluminum leaf weights with density of 2,650 kg/m3Values of 10 to 500mg: Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher: Polished, special stainless steel knob weights with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- Includes sturdy plastic carry case
Specifications
Proof Line Weight Set | |
OIML Class F1 | |
Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg) | |
1 mg to 500 mg |