missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Octyl Phase Polygosil™ C8
£150.00 - £1485.00
Specifications
Pore Size | 60 Å |
---|---|
Technique | Liquid Chromatography |
Type | Polygosil C8 Phases |
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Particle Size | Price | Quantity & Availability | ||||
10472032
|
Macherey-Nagel™
711320.100 |
100 g | 10 μm |
£1265.00
100g |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10276261
|
Macherey-Nagel™
711300.100 |
100 g | 5 μm |
£1485.00
100g |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10216361
|
Macherey-Nagel™
711320.10 |
10 g | 10 μm |
£150.00
10g |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10347961
|
Macherey-Nagel™
711310.100 |
100 g | 7 μm |
£1390.00
100g |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10621102
|
Macherey-Nagel™
711300.10 |
10 g | 5 μm |
£178.00
10g |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10164451
|
Macherey-Nagel™
711310.10 |
10 g | 7 μm |
£168.00
10g |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
Especificaciones
60 Å | |
Liquid Chromatography | |
Polygosil C8 Phases |