missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Printer Label
Self-adhesive repositionable labels
Brand: Brady™ 114862
Code : 50
Additional Details : Weight : 0.09000kg
Description
Self-adhesive repositionable labels
- Permanent acrylic adhesive
- White color
- For general, industrial, laboratory, and panel identification
Specifications
Low profile with high adhesion | |
White | |
Nylon Cloth | |
For general, industrial, laboratory, and panel identification | |
Rectangle | |
12.70 x 22.86 mm |
Permanent Acrylic | |
Matte | |
Wire Marker Label | |
1 | |
22.86 x 12.7 mm (W x H) |