missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Printer Label
Self-adhesive repositionable labels
Brand: Brady™ 114855
Code : 50
Additional Details : Weight : 0.08120kg
Description
Self-adhesive repositionable labels
- Repositionable rubber-based adhesive
- Semi-gloss finish
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
White | |
Nylon | |
Printer Label | |
BMP™71 | |
500/Pk. | |
40 to 90°C | |
15.88 mm | |
12.70 x 12.70 mm | |
25.4 mm |
BMP71 Label Printer Labels | |
Repositionable Vinyl Cloth | |
Matte | |
Thermal Transfer | |
Wire and cable marking | |
1 | |
Square | |
0.041 mm | |
9 AWG | |
12.70 mm |