Learn More
Merck Nylon Net Filters, 0.45 μm
Hydrophilic nylon membrane
Brand: Merck HNWP04700
202.26 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.14220kg
Description
Hydrophilic nylon membrane
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
Screen Filter | |
Nylon | |
Non-sterile | |
Clarifying aqueous or organic solutions prior to HPLC analysis. | |
100Pack | |
Filter Membranes | |
47 mm |
35.5 psi | |
Nylon | |
0.45 μm | |
60 mL/min x cm2 | |
Hydrophilic | |
100/Pk. | |
Hydrophilic | |
47 mm |