missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Nylon Net Filters, 0.45 μm
Hydrophilic nylon membrane
£139.00 - £353.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | 35.5 psi |
Filter Type | Screen Filter |
Material | Nylon |
Pore Size | 0.45 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10553562
|
Merck
HNWP02500 |
25 mm |
£139.00
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
10646721
|
Merck
HNWP04700 |
47 mm |
£353.00
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Hydrophilic nylon membrane
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
Screen Filter | |
0.45 μm | |
60 mL/min x cm2 | |
Hydrophilic | |
100/Pk. | |
Hydrophilic |
35.5 psi | |
Nylon | |
Non-sterile | |
Clarifying aqueous or organic solutions prior to HPLC analysis. | |
100Pack | |
Filter Membranes |