missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Nylon Frame Polycarbonate Lens Safety Glasses
Wear the unique saffron-colored Bolle Protective™ Nylon Frame Polycarbonate Lens Safety Glasses. These comfortable one-piece safety glasses stand out for their sporty design.
£10.75 - £11.92
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Certifications/Compliance | European standard |
Lens Tint | Clear |
Product Type | Safety glasses |
Frame Color | Saffron |
Description
- Upper protection
- Adjustable temples
- Lower protection
- Non-slip inserts
- Pivoting temples
- Anti-static
Specifications
Anti-fog, Scratch-resistant | |
Clear | |
Saffron | |
Polycarbonate |
European standard | |
Safety glasses | |
1 Ea. | |
Nylon |