missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Nutrient Dehydrated Media Pad Sets
Brand: Sartorius™ 14084--47----RDN
216.00 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
R2A | |
Dark Green | |
140 mm | |
47 mm |
Dehydrated Culture Media | |
47 x 140 mm | |
170 mm |