Learn More
Thermo Scientific™ Nunc™ Immuno Washers
Easily wash a variety of well plates with these immuno washers, available in 8- and 12-channel versions to fit all 96-well plates.
£1010.93 - £1146.44
Specifications
Color | White |
---|---|
Plate Type | 96-Well Plates |
Type | Plate Washer |
Includes | Spare parts kit, ruler and rack. |
Width (English) | 4.5 in. |
Product Code | Brand | No. of Channels | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Channels | Price | Quantity & Availability | |||||
10337401
|
Thermo Scientific™
470174 |
8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10758091
|
Thermo Scientific™
470175 |
12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Easily wash a variety of well plates with Thermo Scientific™ Nunc™ Immuno Washers. These washers are ideal for low throughput labs that do not have microplate washers, and are available in 8- and 12-channel versions to fit all 96-well plates.
Features:
- Provides uniform and efficient washing
- Can be autoclaved for sterilization at 121°C (250°F)
- Adjustable to all well shapes
- Requires no electrical connections
- Design eliminates overfilling and cross-contamination
Specifications:
- 10.25L × 4.5W × 3.75 in.D (26 × 11.5 × 9.5cm)
Includes:
- Two thumbscrews and one ruler to make adjustments for various well types
- Rack for secure storage support
- Spare parts kit for routine maintenance and cleaning wire—includes five different O-rings and one spring
Specifications
White | |
Plate Washer | |
4.5 in. | |
10.25 in. | |
3.75 in. |
96-Well Plates | |
Spare parts kit, ruler and rack. | |
11.5 cm | |
26 cm | |
9.5 cm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.