Learn More
Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks
Perform large cell mass applications such as drug screening and scale up with these cell-culture treated TripleFlasks.
Brand: Thermo Scientific™ 132925
426.54 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.
Code : NEW
Additional Details : Weight : 7.01000kg
Description
Perform cell culture expansion and experience 500cm2 total growth area within the footprint of a standard flask using Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks. Total culture area is achieved by way of the three parallel layers and a straight neck design that works effectively within automation systems. TripleFlask receives the Nunclon™ Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.
Features:- White caps for easy identification
- The ergonomic design of Thermo Scientific™ EasyFlask™ allows for easy handling and pipetting
- Thermo Scientific™ TripleFlask™ with three parallel layers has the same external dimensions of a standard 175cm2 flask
- The filter cap ensures constant airflow while minimizing chances of contamination
- Sterilie and non-pyrogenic
Ordering Information:
Extra caps in every case
Warranty: 90 days
Specifications
Yes | |
Polystyrene | |
32 | |
Same external dimensions as the standard Nunc T175 with straight neck | |
Filter |
Nunclon Delta Treated TripleFlask, Filter Cap, Barcoded | |
Straight | |
1 | |
Sterile | |
Nunclon Delta |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.