Learn More
Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps.
Brand: Thermo Scientific™ 178885
109.80 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.59000kg
Description
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps. These flasks receive the proprietary Nunclon™ Delta surface treatment to ensure consistent cell growth. The filter caps allow constant airflow and minimize chances of contamination.
Features:- Nunclon Delta Certification including testing on four different cell types is provided in each case.
- Short wide necks, straight side walls and 1/3-turn caps are optimized for robotic operation.
- Filter caps ensure constant gas exchange.
- Barcoded 175cm2 flasks with large Code 128 are compatible with automation.
- Sterilized by gamma irradiation and certified to be non-pyrogenic.
Specifications
No | |
Polystyrene | |
32 | |
Sterile | |
175 cm2 |
Nunc Cell Culture Treated Flask 175cm2, Filter Cap, Straight Neck | |
Straight | |
4 | |
Filter | |
Nunclon Delta |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.