missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 10/11mL Polycarbonate Centrifuge Tubes
Increase the effectiveness of centrifugation with these polycarbonate centrifuge tubes, which have been both RCF and tightness tested.
£400.42 - £860.00
Specifications
Capacity (Metric) | 11 mL |
---|---|
Material | Polycarbonate |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Writing Area | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Writing Area | Price | Quantity & Availability | ||||
10242771
|
Thermo Scientific™
347759 |
11 mL | No |
£860.00
Pack of 480 |
In Stock
Log in to see stock. |
||||
10374701
|
Thermo Scientific™
347708 |
11 mL | Yes |
£400.42
Pack of 480 |
In Stock
Log in to see stock. |
||||
Description
Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polycarbonate Centrifuge Tubes, which have been both RCF and tightness tested.
Specifications
11 mL | |
480 | |
Sterile | |
110 mm | |
16 mm | |
6000 x g |
Polycarbonate | |
80 | |
Conical | |
Conical | |
Centrifuge Tube |