missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 10/11mL Polycarbonate Centrifuge Tubes

Description
Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polycarbonate Centrifuge Tubes, which have been both RCF and tightness tested.
- Made in a variety of formats for greater flexibility
- Different bottom shapes to meet all needs
- Include rim seal polypropylene screw caps
- Fit most standard centrifuges
- Relative centrifugal force tested (RCF)
Specifications
Specifications
| Capacity (Metric) | 11 mL |
| Material | Polycarbonate |
| No. per Case | 480 |
| No. per Pack | 80 |
| Sterility | Sterile |
| Shape | Conical |
| Length (Metric) | 110 mm |
| Bottom Shape | Conical |
| Writing Area | No |
| Diameter (Metric) | 16 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?