missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ CN/CN-RP 100-5 CN HPLC Column

Product Code. 10266311 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10266311 4.6 mm Each
10328681 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10266311 Supplier Macherey-Nagel™ Supplier No. 720090.46
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Carbon Load: 5%; Pore Size: 100 Å; Column Phase: Normal and Reversed Phase

Specifications

Column Chemistry Silica
Crosslinking Cyano
Diameter (Metric) 4.6 mm
For Use With HPLC
Functionality/Interaction Type p-p, Polar, Hydrophobic
Hydrophobicity Yes
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility n-heptane
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Solvents CN
Surface Area 350 m²/g
Temperature 60°C
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 5%
Column Type Mixed Mode
Endcapped No
Phase Normal and Reversed Phase
Type EC Column
Technique Analytical HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.