missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Chiral-3
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| For Use With | For Separation of Dichlorprop Methyl Enantiomers |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| USP Type | L36 |
| Type | Nucleosil Chiral-3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction