missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ CC Guard Columns
Brand: Macherey-Nagel™ 721003.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
5 μm | |
2000 psi | |
4 mm | |
NUCLEOCEL DELTA-RP S | |
Acetonitrile/Water | |
Guard Column | |
HPLC | |
L40 |
8 mm | |
CC Guard Column | |
0.5 mL/min. | |
Acetonitrile/Water | |
Silica | |
Pharmaceutically active compounds, chiral pollutants, chiral compounds in food, chiral catalysts and bioorganic compounds | |
Spherical |