missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ CC Guard Columns
£226.00
Specifications
Particle Size | 5 μm |
---|---|
Length (Metric) | 8 mm |
Max. Pressure | 2000 psi |
Type | CC Guard Column |
Diameter (Metric) Inner | 4 mm |
Product Code | Brand | Stationary Phase | Mobile Phase Compatibility | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stationary Phase | Mobile Phase Compatibility | Flow Rate | Price | Quantity & Availability | |||
12472690
|
Macherey-Nagel™
721003.40 |
NUCLEOCEL DELTA-RP S | Acetonitrile/Water | 0.5 mL/min. |
£226.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
12462690
|
Macherey-Nagel™
721002.40 |
NUCLEOCEL DELTA S | n-heptane | 1 mL/min. |
£226.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
Specifications
5 μm | |
2000 psi | |
4 mm | |
Guard Column | |
HPLC | |
L40 |
8 mm | |
CC Guard Column | |
Silica | |
Pharmaceutically active compounds, chiral pollutants, chiral compounds in food, chiral catalysts and bioorganic compounds | |
Spherical |