missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ C18 Nautilus

Product Code. 10216221 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10216221 150 mm Each
10681482 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10216221 Supplier Macherey-Nagel™ Supplier No. 720432.46

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
USP Type L60
Carbon Load 16%
Endcapped Yes
Type Nucleosil C18 Nautilus
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.