missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 120-5 C8 HPLC Column
Brand: Macherey-Nagel™ 720052.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
Octyl | |
HPLC | |
Yes | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
C8 | |
60°C | |
C8 | |
6.5% | |
No | |
EC Column |
Analytical Column | |
4 mm | |
Hydrophobic | |
250 mm | |
Acetonitrile/water | |
5 μm | |
120 Å | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
Analytical HPLC |