missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 120-5 C8 HPLC Column
£303.00 - £389.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Octyl |
For Use With | HPLC |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10461462
|
Macherey-Nagel™
720050.46 |
4.6 mm | 125 mm |
£320.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10505211
|
Macherey-Nagel™
720052.46 |
4.6 mm | 250 mm |
£389.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10748232
|
Macherey-Nagel™
720050.40 |
4 mm | 125 mm |
£303.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10506321
|
Macherey-Nagel™
720052.40 |
4 mm | 250 mm |
£369.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
Specifications
Silica | |
Octyl | |
Hydrophobic | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
C8 | |
60°C | |
C8 | |
6.5% | |
No | |
EC Column |
Analytical Column | |
HPLC | |
Yes | |
Acetonitrile/water | |
5 μm | |
120 Å | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
Analytical HPLC |