missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 120-5 C18 EC HPLC Separation Column

Product Code. 10135081 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10135081 4 mm Each
10411852 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10135081 Supplier Macherey-Nagel™ Supplier No. 720051.40
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Standard Column; Carbon Load: 11%; Pore Size: 120 Å; Column Phase: Reversed Phase

Specifications

Column Format Standard Column
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 200 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type EC Separative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.