missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 120-5 C18 EC HPLC Separation Column
Column Format: Standard Column; Carbon Load: 11%; Pore Size: 120 Å; Column Phase: Reversed Phase
£303.00 - £320.00
Specifications
Column Format | Standard Column |
---|---|
Length (Metric) | 125 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10411852
|
Macherey-Nagel™
720051.46 |
4.6 mm |
£320.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10135081
|
Macherey-Nagel™
720051.40 |
4 mm |
£303.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Specifications
Standard Column | |
5800 psi (400 bar) | |
2 to 8 | |
200 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
125 mm | |
5 μm | |
120 Å | |
60°C | |
C18 | |
11% | |
Yes | |
EC Separative Column |