missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 120-5 C18 EC Column

Product Code. 10104651 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10104651 4.6 mm Each
10689181 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10104651 Supplier Macherey-Nagel™ Supplier No. 720041.46
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 120 Å; Column Phase: Reversed Phase

Nucleosil™ 120-5 C18 EC Column

Specifications

Column Chemistry Silica
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4.6 mm
For Use With Analytical HPLC
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 200 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type EC Column
Technique EC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.