missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NUCLEOSIL™ 120-3 C18 Phase HPLC Columns

Product Code. 10226411 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10226411 125 mm 4.6 mm Each
12482660 100 mm 4.6 mm Each
10429741 150 mm 4.6 mm Each
10640722 250 mm 4.6 mm Each
12472660 100 mm 4 mm Each
10377961 125 mm 4 mm Each
10735932 250 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10226411 Supplier Macherey-Nagel™ Supplier No. 720040.46
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for reverse phase chromatography. Macherey-Nagel™ NUCLEOSIL™ 120-3 C18 Phase HPLC Columns are nonpolar, endcapped EC analytical columns with Octadecyl modified silica phases for HPLC. Columns feature 3μm particles and 120 Å pore size, with 11% carbon content.

NUCLEOSIL™ is a family of totally porous spherical silicas. They feature a very pure and uniform SiO2 structure and have gained wide acceptance as routine chromatographic packings for very different fields of modern chromatography. They are an absolutely reliable choice for applications involving analytical and preparative columns, with many benefits:

  • High efficiency due to narrow particle size distribution
  • High separation performance due to optimized binding techniques
  • High chemical and mechanical stability
  • High load capacity and recovery rates
  • High reproducibility from lot to lot

Separation mechanism based on hydrophobic (van der Waals) interactions with slight residual silanol interactions.

Specifications

Column Chemistry Nonpolar
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4.6 mm
For Use With For HPLC, GC, TLC, SPE Applications
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 125 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Pore Volume 0.65 mL/g
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 200 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type EC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.