Learn More
Description
NUCLEOSIL™ is a family of totally porous spherical silicas. They feature a very pure and uniform SiO2 structure and have gained wide acceptance as routine chromatographic packings for very different fields of modern chromatography. They are an absolutely reliable choice for applications involving analytical and preparative columns, with many benefits:
- High efficiency due to narrow particle size distribution
- High separation performance due to optimized binding techniques
- High chemical and mechanical stability
- High load capacity and recovery rates
- High reproducibility from lot to lot
Separation mechanism based on hydrophobic (van der Waals) interactions with slight residual silanol interactions.
Specifications
Specifications
| Column Chemistry | Nonpolar |
| Column Format | Analytical Column |
| Crosslinking | Octadecyl |
| Diameter (Metric) | 4 mm |
| For Use With | For HPLC, GC, TLC, SPE Applications |
| Functionality/Interaction Type | Hydrophobic |
| Hydrophobicity | Yes |
| Length (Metric) | 125 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Mobile Phase Compatibility | Acetonitrile/water |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.